This product requires certification to purchase.

Tub Spout in Polished Chrome

KOHLER

Components® Tub Spout in Polished Chrome

  • Fast #
  • Part #K77969-CP
  • Item #7568976
  • Manufacturer Part #77969-CP
3.5 out of 5 Customer Rating
Brand image
KOHLER

Components® Tub Spout in Polished Chrome

  • Fast #
  • Part #K77969-CP
  • Item #7568976
  • Manufacturer Part #77969-CP
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 5/16" spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow delivers a graceful stream of water
  • Includes metal touch-activated drain with 1-1/4" tailpiece
  • Coordinate with your choice of Components bathroom sink faucet handles for a personalized design
  • This product can help a building earn water efficiency points in LEED green building rating system
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.2 gpm
GSA Approved:
No
Height:
8-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
7 in
Spout Reach:
6-5/16 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
UPC:
885612679338
Width:
2-3/8 in