This product requires certification to purchase.

Two Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)

KOHLER

Components® Two Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #KT77984-9-BL
  • Item #9868808
  • Manufacturer Part #T77984-9-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Two Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #KT77984-9-BL
  • Item #9868808
  • Manufacturer Part #T77984-9-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two handles offer separate control of hot and cold water
  • 9-5/8 in (244 mm) spout reach
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Components collection
  • Requires K-97339 mounting-block (sold separately)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
42-9/16 in
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
8.0 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Knob
Height:
43-15/16 in
Installation Type:
Floor Mount
Length:
9-5/8 in
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
37-11/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-5/8 in
UPC:
885612872258
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Width:
4-3/4 in