Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Moderne Brass (Trim Only)
Components® Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Moderne Brass (Trim Only)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Single handle controls both on/off activation and temperature settings
- 9-5/8 in. (244 mm) spout reach
- 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other products in the Components collection
- Requires K-97339 mounting-block (sold separately)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Faucet Connection:
- NPT
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 8.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Knob
- Height:
- 43-23/25 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 37-11/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-5/8 in
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes