This product requires certification to purchase.

Two Handle Metal Knob Handle in Polished Chrome

You last purchased this on
 
KOHLER

Components® Two Handle Metal Knob Handle in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Components® Two Handle Metal Knob Handle in Polished Chrome

  • Fast #
  • Part #K77974-8-CP
  • Item #7568969
  • Manufacturer Part #77974-8-CP
5 out of 5 Customer Rating
Two Handle Metal Knob Handle

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two oyl handles offer separate control of hot and cold water
  • For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • UltraGlide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Fits Model:
K-77965, K-77966, K-77967, K-77968, K-77969
GSA Approved:
No
Handle Type:
Knob
Height:
1-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass, Metal
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
WaterSense Labeled:
No
Width:
2-5/16 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com