This product requires certification to purchase.

Wall Mount Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

KOHLER

Components® Wall Mount Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

  • Fast #
  • Part #KT23889-CP
  • Item #9198449
  • Manufacturer Part #T23889-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Components® Wall Mount Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

  • Fast #
  • Part #KT23889-CP
  • Item #9198449
  • Manufacturer Part #T23889-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stationary spout
  • 10-1/4-in (260 mm) spout reach from wall to center of drain
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Drain sold separately
  • Coordinates with other products in the Components collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ASME A-112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B-125.1, CSA B-651
Collection:
Components®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
9-11/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
No
Height:
15/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Spout Reach:
10-1/4 in
UPC:
885612756886