This product requires certification to purchase.

Wall Mount Covered Double Toilet Tissue Holder in Matte Black

You last purchased this on
 
KOHLER

Components™ Wall Mount Covered Double Toilet Tissue Holder in Matte Black

Brand image
You last purchased this on
 
KOHLER

Components™ Wall Mount Covered Double Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K78384-BL
  • Item #7533274
  • Manufacturer Part #78384-BL
4.8 out of 5 Customer Rating
Wall Mount Covered Double Toilet Tissue Holder

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Holds two rolls of toilet paper
  • Covered design provides a convenient tray for holding items
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Components™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-3/16 in
GSA Approved:
No
Hardware Included:
No
Height:
4-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
11-9/16 in
Material:
Metal
NSF Certified:
No
Pivoting:
No
Projection:
4-1/4 in
Width:
11-9/16 in



Call for Pricing
Call for Pricing