Wall Mount Toilet Tissue Holder in Vibrant® Polished Nickel
Components® Wall Mount Toilet Tissue Holder in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 384-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pivoting holder makes changing toilet paper quick and simple
- Coordinates with components faucets, accessories, and showering components to complete your bathroom
- Kohler finishes resist corrosion and tarnish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 3-13/16 in
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-13/16 in
- UPC:
- 195711018557
- Width:
- 7-5/8 in