This product requires certification to purchase.

Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Components® Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K78382-2MB
  • Item #9274147
  • Manufacturer Part #78382-2MB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Components® Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K78382-2MB
  • Item #9274147
  • Manufacturer Part #78382-2MB
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with components faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation template and tools included
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
Collection:
Components®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
3-13/16 in
Hardware Included:
Yes
Height:
2-3/8 in
Material:
Metal
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-13/16 in
Width:
5-1/4 in