Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Components® Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vertical holder provides easy access for changing toilet paper
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- KOHLER finishes resist corrosion and tarnish
- Premium metal construction for durability and reliability
- Installation template and tools included
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 4-1/16 in
- Hardware Included:
- Yes
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 4-1/16 in
- Width:
- 5-1/2 in