Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Components® Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Holds two rolls of toilet paper
- Covered design provides a convenient tray for holding items
- Coordinates with components faucets, accessories, and showering components to complete your bathroom
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 6-3/16 in
- Hardware Included:
- Yes
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 6-3/16 in
- Width:
- 11-9/16 in