Wall Toilet Tissue Holder in Vibrant® Brushed Nickel
Components™ Wall Toilet Tissue Holder in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Pivoting holder makes changing toilet tissue quick and simple
- Coordinates with Components faucets and shower trim to complete your bathroom
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Components™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 3-13/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-13/16 in
- Width:
- 5-1/4 in