This product requires certification to purchase.

Widespread Knob Bathroom Faucet Handles in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Components® Widespread Knob Bathroom Faucet Handles in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Components® Widespread Knob Bathroom Faucet Handles in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K77974-8-2MB
  • Item #9274288
  • Manufacturer Part #77974-8-2MB
4.7 out of 5 Customer Rating
Brass Handle

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two Oyl handles offer separate control of hot and cold water
  • For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • UltraGlide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
End Connections:
NPSM
Faucet Part Type:
Handle
Fits Model:
K-77965, K-77966, K-77967, K-77968, K-77969
Handle Material:
Brass
Handle Type:
Knob
Height:
1-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
Width:
2-5/16 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing