Widespread Lever Bathroom Faucet Handles in Vibrant™ Brushed Moderne Brass
Components® Widespread Lever Bathroom Faucet Handles in Vibrant™ Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- UltraGlide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
- Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- End Connections:
- NPSM
- Faucet Part Type:
- Handle
- Fits Model:
- Components™ K-77967, K-77965, K-77966, K-77968, K-77969
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-9/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 885612906335
- Width:
- 3-7/16 in