24 in. Towel Bar in Vibrant® Brushed Bronze
Composed® 24 in. Towel Bar in Vibrant® Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Coordinates with faucets and accessories in the Composed collection
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
- Installation template included
- Installation type: Wall-mount
- Material: Zinc, brass
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Composed®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 3 in
- Diameter:
- 2 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3 in
- Width:
- 3 in