This product requires certification to purchase.

24 in. Towel Holder in Matte Black

You last purchased this on
 
KOHLER

Composed® 24 in. Towel Holder in Matte Black

  • Fast #
  • Part #K73157-BL
  • Item #8357840
  • Manufacturer Part #73157-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Composed® 24 in. Towel Holder in Matte Black

  • Fast #
  • Part #K73157-BL
  • Item #8357840
  • Manufacturer Part #73157-BL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation template and tools included
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Composed®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1 in
Diameter:
2 in
Height:
3/4 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Metal, Zinc
Number of Bars:
5
Projection:
11-13/16 in
Width:
3-3/4 in