54 oz. Brass Wall Mount Soap & Lotion Dispenser in Matte Black
Composed® 54 oz. Brass Wall Mount Soap & Lotion Dispenser in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL
- Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL,1.6 mL, or 2.0 mL
- Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
- Sensor range adjustable from 1 in to 4 in (25.4 to 101.6 mm). Default set at approximately 2-3/4 in (69.5 mm)
- Maintenance/cleaning mode is activated for 30 seconds when sensor is blocked for 10 seconds
- Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
- Low soap and low battery above-the-counter indicators
- Easy below-the-counter refill
- Battery-operated (4 "D" batteries supplied)
- Requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see installation guide or maintenance and use guide for specific soap recommendations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Capacity:
- 1.6 L
- Collection:
- Composed®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dispenser Type:
- Automatic
- Height:
- 1-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Power Source:
- Battery
- Spout Reach:
- 5-1/16 in
- Width:
- 1-5/8 in