This product requires certification to purchase.

54 oz. Cast Brass Soap and Lotion Dispenser

You last purchased this on
 
KOHLER

Composed® 54 oz. Cast Brass Soap and Lotion Dispenser

  • Fast #
  • Part #K25198-CP
  • Item #9206475
  • Manufacturer Part #25198-CP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Composed® 54 oz. Cast Brass Soap and Lotion Dispenser

  • Fast #
  • Part #K25198-CP
  • Item #9206475
  • Manufacturer Part #25198-CP
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL
  • 54 oz. (1600 ml) high capacity soap reservoir
  • Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
  • Sensor range adjustable from 1 in to 4 in (25.4 to 101.6 mm). Default set at approximately 2-3/4 in (69.5 mm)
  • Maintenance/cleaning mode is activated for 30 seconds when sensor is blocked for 10 seconds
  • Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
  • Low soap above-the-counter indicator
  • Easy below-the-counter refill
  • AC-powered operation-no batteries to replace
  • Requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles. Please see Installation Guide or Maintenance and Use Guide for specific soap recommendations
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Capacity:
54 oz
Collection:
Composed®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
3-1/16 in
Installation Type:
Deck Mount
Material:
Cast Brass
Number of Holes:
1 Hole
Spout Height:
2-5/16 in
Spout Reach:
3-13/16 in