This product requires certification to purchase.

8 in. Towel Bar in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Composed® 8 in. Towel Bar in Vibrant® Brushed Bronze

  • Fast #
  • Part #K73145-BV
  • Item #9926057
  • Manufacturer Part #73145-BV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Composed® 8 in. Towel Bar in Vibrant® Brushed Bronze

  • Fast #
  • Part #K73145-BV
  • Item #9926057
  • Manufacturer Part #73145-BV
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with faucets and accessories in the Composed collection
  • 8 in towel arm
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Installation type: Wall-mount
  • Material: Zinc, brass
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Composed®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Diameter:
2 in
Hardware Included:
Yes
Height:
2 in
Length:
8 in
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/16 in
Width:
3-1/16 in