This product requires certification to purchase.

Vertical Bidet Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Composed® Vertical Bidet Faucet in Polished Chrome

  • Fast #
  • Part #K73077-4-CP
  • Item #7181805
  • Manufacturer Part #73077-4-CP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Composed® Vertical Bidet Faucet in Polished Chrome

  • Fast #
  • Part #K73077-4-CP
  • Item #7181805
  • Manufacturer Part #73077-4-CP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Swivel spray aerator
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes metal pop-up drain with tailpiece and overflow
  • Handles pre assembled on valves to simplify installation
  • Coordinates with faucets and accessories in the Composed® collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Bidet Type:
Vertical
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Composed®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
5-1/2 in
Faucet Connection Size:
5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
5-3/8 in
IAPMO Listed:
No
Length:
5-3/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No
Width:
11-1/2 in