Composed®
Frequently Purchased Together
Product Details
Product Details
- Includes face plate with handle
- Single handle provides on/off activation and volume control
- Cross handle
- Complements the Composed faucet and accessory collections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Composed®
- Depth:
- 3-5/16 in
- Faucet Type:
- Shower Faucet
- Height:
- 3-7/8 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Width:
- 3-8/25 in