This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Titanium

KOHLER

Composed® Single Handle Pressure Balancing Valve Trim in Vibrant® Titanium

  • Fast #
  • Part #KT73117-4-TT
  • Item #7099406
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Pressure Balancing Valve Trim in Vibrant® Titanium

  • Fast #
  • Part #KT73117-4-TT
  • Item #7099406
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes faceplate with single lever handle that controls both on/off activation and temperature setting
  • Includes push-button diverter
  • Valve features an adjustable high temperature limit stop to control maximum temperature to eliminate scalding
  • Trim only: Requires Kohler® K-11748-K Rite-Temp® pressure-balancing valve with diverter
  • Coordinates with faucets and accessories in the Composed® collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.1016, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Composed®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Titanium
Depth:
4-1/8 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
No
Width:
6-3/8 in