This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

You last purchased this on
 
KOHLER

Composed® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT73140-4-CP
  • Item #7116157
  • Manufacturer Part #T73140-4-CP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Composed® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT73140-4-CP
  • Item #7116157
  • Manufacturer Part #T73140-4-CP
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single lever handle controls flow to outlets
  • When used with K-728 series MasterShower® diverter valves, handle controls flow to two or three outlet individually or any two outlets at a time
  • When used with K-737 series MasterShower® diverter valves, handle controls flow to two or three outlet individually or only one outlet at a time
  • Valve (not supplied) can be configured on-site for two or three outlet operation
  • 360° handle rotation with three outlet operation
  • 120° handle rotation with two-outlet operation
  • Complements Composed® faucets and accessories
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Composed®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-5/16 in
Diameter:
3-7/8 in
Escutcheon Height:
3-7/8 in
Escutcheon Width:
3-7/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter