Single Handle Pressure Balancing Valve Trim in Vibrant® Titanium
Composed® Single Handle Pressure Balancing Valve Trim in Vibrant® Titanium
Product Details
Product Details
- Includes faceplate with single cross handle that controls both on/off activation and temperature setting
- Includes push-button diverter
- Valve features an adjustable high temperature limit stop to control maximum temperature to eliminate scalding
- Trim only: Requires Kohler® K-11748-K Rite-Temp® pressure-balancing valve with diverter
- Coordinates with faucets and accessories in the Composed® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Composed®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Titanium
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No