This product requires certification to purchase.

Single Handle Roman Tub Faucet with Handshower in Polished Chrome

You last purchased this on
 
KOHLER

Composed® Single Handle Roman Tub Faucet with Handshower in Polished Chrome

  • Fast #
  • Part #K73078-4-CP
  • Item #7170174
  • Manufacturer Part #73078-4-CP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Composed® Single Handle Roman Tub Faucet with Handshower in Polished Chrome

  • Fast #
  • Part #K73078-4-CP
  • Item #7170174
  • Manufacturer Part #73078-4-CP
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 45
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • Includes single-function handshower with 60" length hose
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • MasterClean™ sprayface resists hard water build-up and makes cleanup easy
  • Temperature memory allows faucet to be turned on and off at any temperature setting
  • High-temperature limit setting for added safety
  • Diverter spout
  • Flow rate: 8 gpm
  • Flow rate: 2 gpm for handshower
  • Coordinates with faucets and accessories in the Composed® collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Composed®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
11-1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
8.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
5-13/16 in
Trim Only:
No
Tub Spout Reach:
8-1/4 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Width:
14 in