Single Handle Thermostatic Valve in Vibrant® Brushed Nickel
Composed® Single Handle Thermostatic Valve in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes faceplate with handle
- Single handle controls temperature setting
- Complements Composed faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Composed®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 3-5/16 in
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 195711015822
- Valve Trim Type:
- Thermostatic
- Width:
- 6-3/8 in