|
Reference Number: 0.971c2117.1744523284.5e2f2a8f |
Response Code: 500 |
Domain: www.ferguson.com |
URL: /on/demandware.store/Sites-Ferguson-Site/en_US/Product-Pricing?id=7116141 |
Please return to the previous page and try your request again. |
If you continue to experience issues, please call us at 1-888-222-1785 |
Single Handle Volume Control Valve Trim in Polished Chrome
Composed® Single Handle Volume Control Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Single handle provides on/off activation and volume control
- Complements Composed® faucets and accessories
- Premium material construction with metal handle ensures reliability and durability
- KOHLER® finishes resist corrosion and tarnishing
- Trim only, requires valve to complete installation (sold separately)
- Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Composed®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/16 in
- Diameter:
- 3-7/8 in
- Escutcheon Height:
- 3-7/8 in
- Escutcheon Width:
- 3-7/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-5/16 in
- IAPMO Listed:
- Yes
- Length:
- 3-5/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 3-5/16 in
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- Width:
- 3-7/8 in