Tub Spout in Matte Black
Composed® Tub Spout in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Vibrant Titanium finish provides an edgy, mid-gray metallic look for a modern bathroom
- Complete range of faucets, accessories and showering components to coordinate a full bathroom
- Solid brass construction
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Composed®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 7-3/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 8-1/20 in