Two Handle Widespread Bathroom Sink Faucet in Vibrant Titanium
Composed® Two Handle Widespread Bathroom Sink Faucet in Vibrant Titanium
Frequently Purchased Together
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- Two handle widespread faucet for 8" - 16" centers
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Stationary spout
- For 6" spout reach
- Includes pop-up drain with 1-1/4" metal tailpiece
- Quick-connect hose connections make widespread faucet installation a snap
- Handles pre-assembled on valves to simplify installation
- Flow rate: 1.2 gpm
- Coordinates with faucets and accessories in the Composed® collection
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Composed®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1 in
- Faucet Height:
- 4-9/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-9/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-11/16 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 5-15/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 22 in