Wall Mount Toilet Tissue Holder in Polished Chrome
Composed® Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Vertical holder makes changing toilet tissue quick and simple
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with faucets and accessories in the Composed® collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Composed®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- Yes
- Height:
- 7-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-15/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Width:
- 6-1/16 in