Wall Mount Toilet Tissue Holder in Vibrant® French Gold
Composed® Wall Mount Toilet Tissue Holder in Vibrant® French Gold
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pivoting holder makes changing toilet paper quick and simple
- Coordinates with faucets and accessories in the Composed collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- Installation type: Wall-mount
- Material: Zinc, brass
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Composed®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Depth:
- 3-3/16 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-3/16 in
- UPC:
- 195711010315
- Width:
- 3-3/16 in