This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

You last purchased this on
 
KOHLER

Composed® Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K73147-BL
  • Item #8357756
  • Manufacturer Part #73147-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Composed® Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K73147-BL
  • Item #8357756
  • Manufacturer Part #73147-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 432
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation template included
  • Comes with a lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Composed®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
No
Height:
2 in
IAPMO Listed:
No
Material:
Brass, Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Projection:
3-3/16 in
Width:
6 in