This product requires certification to purchase.

Wall Toilet Tissue Holder in Vibrant® Polished Nickel

KOHLER

Composed® Wall Toilet Tissue Holder in Vibrant® Polished Nickel

  • Fast #
  • Part #K73147-SN
  • Item #9926066
  • Manufacturer Part #73147-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Wall Toilet Tissue Holder in Vibrant® Polished Nickel

  • Fast #
  • Part #K73147-SN
  • Item #9926066
  • Manufacturer Part #73147-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with faucets and accessories in the Composed collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation Type: Wall-mount
  • Material: Zinc, Brass
  • Installation template included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Composed®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
3-3/16 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
6 in
Material:
Metal
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-3/16 in
UPC:
195711010346
Width:
3-3/16 in