CONS TBL Drain SHROUD Oil Rubbed Bronze
CONS TBL Drain SHROUD Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Material: Solid brass
- Combines with Kohler® console tables
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Console Tables
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 4-7/8 in
- IAPMO Listed:
- No
- Length:
- 1-5/8 in
- Material:
- Brass