Console Leg for Farmstead® K-21103 in Iron Black
Console Leg for Farmstead® K-21103 in Iron Black
Frequently Purchased Together
Product Details
Product Details
- Set of two legs
- Combines with the K-21103 Farmstead kitchen sink
- Kohler enameled cast iron
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Farmstead® K-21103
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black
- GSA Approved:
- No
- Height:
- 25-13/16 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- NSF Certified:
- No