36 in. Grab Bar in Brushed Stainless
Contemporary 36 in. Grab Bar in Brushed Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- No faucet holes drilling
- With overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Depth:
- 2-3/4 in
- Diameter:
- 2-13/16 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- UPC:
- 650531487483
- Width:
- 2-3/4 in