36 in. Grab Bar in Polished Stainless
Contemporary 36 in. Grab Bar in Polished Stainless
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Template included for easy installation
- Fluid design lines for ease of cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 2-3/4 in
- Diameter:
- 2-13/16 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 2-3/4 in