This product requires certification to purchase.

Single Function Showerhead in Matte Black

You last purchased this on
 
KOHLER

Contemporary Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13688-BL
  • Item #7601031
  • Manufacturer Part #13688-BL
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Contemporary Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13688-BL
  • Item #7601031
  • Manufacturer Part #13688-BL
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 160
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Superior spray performance with Katalyst air-induction spray technology delivers a luxurious and drenching "rain" experience.
  • Optimized spray face creates a denser uniform spray pattern for consistent coverage and feeling of warmth.
  • MasterClean™ spray face with translucent nozzles is easy to clean.
  • 2.5 gpm (gallons per minute) flow rate.
  • 1/2-inch NPT connection.
  • Requires K-7392, K-7394, or K-7396 shower arm (sold separately).
  • Single-function Rain showerhead.
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning.
  • Katalyst™ Spray Technology with air induction ball joint.
  • Optimized spray face for maximum performance.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/4 in
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
2-3/4 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
8 in