This product requires certification to purchase.

Single Function Showerhead in Matte Black

You last purchased this on
 
KOHLER

Contemporary Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13695-G-BL
  • Item #8357881
  • Manufacturer Part #13695-G-BL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Contemporary Single Function Showerhead in Matte Black

  • Fast #
  • Part #K13695-G-BL
  • Item #8357881
  • Manufacturer Part #13695-G-BL
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 108
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single-function rain showerhead
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Katalyst spray technology with air induction ball joint
  • Optimized spray face for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Contemporary
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
2-159/200 in
Length:
8 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
8 in