This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Contemporary Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K13695-2MB
  • Item #8965242
  • Manufacturer Part #13695-2MB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Contemporary Single Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K13695-2MB
  • Item #8965242
  • Manufacturer Part #13695-2MB
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 180
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single-function rain showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • Katalyst Spray Technology with air induction ball joint
  • Optimized sprayface for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
2-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Height:
2-3/4 in
Length:
8 in
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
8 in