Single Function Showerhead in Vibrant® Brushed Nickel
Contemporary Single Function Showerhead in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
- Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
- MasterClean™ sprayface with translucent nozzles is easy to clean
- Flow rate: 2.5 gpm
- Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 2-3/4 in
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 2-3/4 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 650531942630
- WaterSense Labeled:
- Yes
- Width:
- 8 in