This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Contemporary Single Function Showerhead in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Contemporary Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K13696-BN
  • Item #4053147
  • Manufacturer Part #13696-BN
3.1 out of 5 Customer Rating
Single Function Showerhead

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-function rain showerhead
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Katalyst® spray technology with air induction ball joint
  • Optimized spray face for maximum performance
  • Solid brass construction for durability and reliability
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Length:
10 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #K26291-BL
Item #9690951
3.6 out of 5 Customer Rating
Requires Certification
Part #K21336-G-CP
Item #7889250
3.6 out of 5 Customer Rating
Requires Certification
Part #KTS23952-4-BN
Item #9752102
5 out of 5 Customer Rating
Requires Certification
Part #KT14414-4-CP
Item #2435356
4.5 out of 5 Customer Rating
Requires Certification
Part #KTS14422-4-2MB
Item #8965043
5 out of 5 Customer Rating
Requires Certification
Part #K22178-BL
Item #8357845
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K13695-BL
Item #7889249
5 out of 5 Customer Rating
Requires Certification
Part #K13689-CP
Item #4053142
4.6 out of 5 Customer Rating
Requires Certification
Part #K13688-G-CP
Item #7629233
5 out of 5 Customer Rating
Requires Certification
Part #K13689-G-CP
Item #7629263
5 out of 5 Customer Rating
Requires Certification
Part #K13696-G-BN
Item #7662348
3.3 out of 5 Customer Rating
Requires Certification
Part #K13695-G-CP
Item #7629134
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing