This product requires certification to purchase.

1.5 gpm 4-Hole Widespread Bidet Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Coralais® 1.5 gpm 4-Hole Widespread Bidet Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #K15286-4RA-CP
  • Item #7053471
  • Manufacturer Part #15286-4RA-CP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Coralais® 1.5 gpm 4-Hole Widespread Bidet Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #K15286-4RA-CP
  • Item #7053471
  • Manufacturer Part #15286-4RA-CP
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two handle widespread faucet for 8" - 16" centers
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Premium metal construction for durability
  • Handles pre assembled on valves to simplify installation
  • Red/blue indexing on handles
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Vertical spray delivers gentle localized stream of water
  • Fixture-mount transfer valve/vacuum breaker
  • Pop up drain with lift rod and tailpiece
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Bidet Type:
Vertical
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in - 16 in
Faucet Connection:
OD
Faucet Connection Size:
1-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliant:
Yes
Length:
2-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Spout Height:
6-1/8 in
Trim Only:
No
WaterSense Labeled:
No
Width:
12-1/8 in