26 in. Towel Bar in Vibrant Brushed Nickel
Coralais® 26 in. Towel Bar in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides additional storage in bathroom space
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Coralais® collection
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Coralais®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 9-13/16 in
- Hardware Included:
- Yes
- Height:
- 5-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 26 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 5
- Projection:
- 9-13/16 in
- UPC:
- 885612358684
- Width:
- 24 in