Deckmount Centerset Bathroom Sink Faucet with Double Lever Handle in Polished Chrome
Coralais® Deckmount Centerset Bathroom Sink Faucet with Double Lever Handle in Polished Chrome
Product Details
Product Details
- For installation on 4" centers
- 4 1/2" vandal resistant lever handle
- 0.5 gpm spray
- Ground joint connections
- Red/blue plug buttons
- High temperature limit stop
- Less drain and lift rod
- Color/Finish: Polished Chrome
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-5/8 in