Diverter Tub Spout in Polished Chrome
Coralais® Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Diverter spout with slip-fit connection
- Coordinates with the Coralais® collection of faucets and accessories
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Diverter spout 4-5/8" with slip-fit connection
- Premium material construction ensures durability and reliability
- Slip-fit connection: 1/2"
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-7/8 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 3 in
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 3 in