1/4 in. Ceramic Valve in Rough Plate
Coralais® 1/4 in. Ceramic Valve in Rough Plate
Frequently Purchased Together
Product Details
Product Details
- KOHLER® genuine part
- 1/4 in turn ceramic valve, counter clockwise close
- Ceramic disc ensures durability and long-lasting performance
- For most KOHLER® two handle faucets from 1990 to 2010
- Valves need to be replaced with the same valve, cannot upgrade to Ultra Glide
Specifications
- Cartridge Type:
- Ceramic Disc, Clockwise, Cold
- Collection:
- Coralais®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Ceramic
- NSF Certified:
- No
- WaterSense Labeled:
- No