This product requires certification to purchase.

Round Closed Towel Ring in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Coralais® Round Closed Towel Ring in Vibrant Brushed Nickel

  • Fast #
  • Part #K13435-BN
  • Item #3408832
  • Manufacturer Part #13435-BN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Coralais® Round Closed Towel Ring in Vibrant Brushed Nickel

  • Fast #
  • Part #K13435-BN
  • Item #3408832
  • Manufacturer Part #13435-BN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 465
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Coralais® faucets and accessories
  • Easy-to-install template included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Coralais®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
3-5/8 in
Diameter:
7-1/8 in
Height:
7-7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Projection:
3-5/8 in
Ring Type:
Closed
Shape:
Round
Width:
7-13/100 in