This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

KOHLER

Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K15583-4RA-CP
  • Item #7169965
5 out of 5 Customer Rating
Brand image
KOHLER

Coralais® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K15583-4RA-CP
  • Item #7169965
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 110
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-handle centerset faucet for 4" centers
  • Ceramic disc valves resist deterioration and mineral buildup resulting in long-lasting and reliable performance
  • Material: Metal
  • Pre-assembled handle and flexible supply hoses simplify installation
  • Red/blue indexing on handles
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Pop-up drain and tailpiece
  • Flow rate: 0.5 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-9/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
2-15/16 in
Spout Reach:
4-3/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No
Width:
6 in