This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Biscuit

You last purchased this on
 
KOHLER

Coralais® Single Handle Pull Out Kitchen Faucet in Biscuit

  • Fast #
  • Part #K15160-L-96
  • Item #1578817
  • Manufacturer Part #15160-L-96
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Coralais® Single Handle Pull Out Kitchen Faucet in Biscuit

  • Fast #
  • Part #K15160-L-96
  • Item #1578817
  • Manufacturer Part #15160-L-96
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single loop handle is simple to use and makes adjusting water temperature easy
  • Two-function pull-out sprayhead with touch-control allows you to switch from stream to spray
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.8 gpm at 60 psi
  • Touch-control stream-to-spray adjustment
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Coralais®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
6 in
Spout Reach:
9 in
Spout Type:
Swivel