This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome

KOHLER

Coralais® Two Handle Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #KP15290-4-CP
  • Item #1607410
  • Manufacturer Part #P15290-4-CP
4.6 out of 5 Customer Rating
Brand image
KOHLER

Coralais® Two Handle Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #KP15290-4-CP
  • Item #1607410
  • Manufacturer Part #P15290-4-CP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Convenience, quality and style at a competitive price
  • For deck-mount faucet installation
  • Cast brass spout
  • Brass valve bodies are time-tested and durable
  • Quarter-turn washerless ceramic disc valves resists debris and hard water buildup
  • High-flow valve quickly fills bath
  • Lever handle
  • Finish resists scratches, corrosion and tarnishing
  • Trim only: Requires valve to complete installation
  • Project pack for job business only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Coralais®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Type:
Lever
Height:
6 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6 in
Trim Only:
No
Tub Spout Reach:
8 in
Tub Spout Type:
Non-diverter
UPC:
087206564505
WaterSense Labeled:
No